Motion
00236XS1C56H

WEG ELECTRIC CORP
00236XS1C56H

Explosion Proof (hazardou Location) Motor - 2 hp, 3600 rpm, 208-230 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #09133551
MFR #00236XS1C56H
List Price$2,485.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236XS1C56H

Explosion Proof (hazardou Location) Motor - 2 hp, 3600 rpm, 208-230 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #09133551
MFR #00236XS1C56H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,485.08/each for your price

Overview

Mfr description
00236XS1C56H 2HP 3600 208-230 EXPLOSION

Specifications

  • Motor Category
    Explosion Proof
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    2
  • Description
    HP:2, F#56H, RPM:3600, 208-230V, TEFC
  • Description Keyword
    Explosion Proof
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    IP55
  • Additional Details
    Thermally Protected;Aluminum Endshields;Unassembled Aluminum Conduit Box Included
  • Mounting Type
    Foot
  • Overload Protector
    Automatic
  • Voltage
    208 to 230 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text