Motion
.3318XS3E56
Explosion Proof (hazardou Location) Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TENV Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133553
MFR #.3318XS3E56
Price$1,258.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof (hazardou Location) Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TENV Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133553
MFR #.3318XS3E56

Mfr description
.3318XS3E56 0.33HP 1800 208-230/460 EXPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,258.44/each

Specifications

Details

  • Additional Details
    Thermally Protected
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:0.33, F#56, RPM:1800, 208-230/460V, TENV
  • Description Keyword
    Explosion Proof
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    IP55
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Thermally Protected
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 to 230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)