Motion
.7536XS3E56
3600 rpm, 208-230/460V, 56 Frame, TEFC Enclosure
MI ITEM #09133555
MFR #.7536XS3E56
Price$1,438.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 208-230/460V, 56 Frame, TEFC Enclosure
MI ITEM #09133555
MFR #.7536XS3E56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,438.47/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3/4 hp
  • Motor Supply Voltage
    208-230/460V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
.7536XS3E56 0.75HP 3600 208-230/460 EXPL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought