Motion
00118XT3E56
Explosion Proof (hazardou Location) Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133558
MFR #00118XT3E56
Price$1,627.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof (hazardou Location) Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133558
MFR #00118XT3E56

Mfr description
00118XT3E56 1HP 1800 230/460 EXPLOSION P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,627.31/each

Specifications

Details

  • Additional Details
    Thermally Protected;Class F Insulation
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:1, F#56, RPM:1800, 208-230/460V, TEFC
  • Description Keyword
    Explosion Proof
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Hp
    1 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • Manufacturer Catalog Number
    00118XT3E56
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • Voltage
    208 to 230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)