Motion
00158XT3E56H

WEG ELECTRIC CORP
00158XT3E56H

Explosion Proof (hazardou Location) Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133560
MFR #00158XT3E56H
Price$1,770.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00158XT3E56H

Explosion Proof (hazardou Location) Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133560
MFR #00158XT3E56H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,770.28/each

Specifications

Details

  • Additional Details
    Nema Premium Efficiency;Thermally Protected;Flameproof Motor
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:1.5, F#56H, RPM:1800, 208-230/460V, TEFC
  • Description Keyword
    Explosion Proof
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Hp
    1.5 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    00158XT3E56H
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Thermally Protected
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 to 230 V;460 V at 60 Hz

Overview

Mfr description
00158XT3E56H 1.5HP 1800 230/460 EXPLOSIO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought