Motion
25018XT3H447T

WEG ELECTRIC CORP
25018XT3H447T

Explosion Proof (hazardou Location) Motor - 250 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133563
MFR #25018XT3H447T
Price$59,916.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
25018XT3H447T

Explosion Proof (hazardou Location) Motor - 250 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133563
MFR #25018XT3H447T

Mfr description
25018XT3H447T 250HP 1800 575 EXPLOSION P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59,916.36/each

Specifications

Dimensions

  • Drive End Bearing Size
    6319
  • Opposite Drive End Bearing Size
    6316
  • Service Factor
    1.15
  • Weight
    2581 lbs

Details

  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;V-Ring Shaft Slinger;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Sinterized Exd Drain;Double Grounding Lugs;Thermostat - 2 Wires 1 Per Phase 155°C
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:250, F#447T, RPM:1800, 575V, TEFC
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6319 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    227 A
  • Full Load Efficiency
    0.962
  • Full Load Torque
    736 ft-lbs
  • Hp
    250 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    H
  • kW
    185 kW
  • Manufacturer Catalog Number
    25018XT3H447T
  • Motor Horsepower
    250 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6316 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Standards Met
    IC411, IP55, NEMA MG-1
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)