Motion
.3336XS3E56C

WEG ELECTRIC CORP
.3336XS3E56C

3600 rpm, 208-230/460 V, 56C Frame, TENV Enclosure
MI ITEM #09133564
MFR #.3336XS3E56C
Price$1,260.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.3336XS3E56C

3600 rpm, 208-230/460 V, 56C Frame, TENV Enclosure
MI ITEM #09133564
MFR #.3336XS3E56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,260.04/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    1/3 hp
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
.3336XS3E56C 0.33HP 3600 208-230/460 EXP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought