Motion
00158XT3H145TC

WEG ELECTRIC CORP
00158XT3H145TC

Explosion Proof (hazardou Location) Motor - 1-1/2 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base
Mi Item #09133568
MFR #00158XT3H145TC
Price$1,866.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00158XT3H145TC

Explosion Proof (hazardou Location) Motor - 1-1/2 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base
Mi Item #09133568
MFR #00158XT3H145TC

Mfr description
00158XT3H145TC 1.5HP 1800 575 EXPLOSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,866.81/each

Specifications

Details

  • Additional Details
    Certified For Vfd Service;Ic411 - Tefc;Foot-Mounted
  • Assembly Box Mounting
    Left position
  • Base RPM
    1800 rpm
  • Description
    HP:1.5, F#143/5TC, RPM:1800, 575V, TEFC
  • Description Keyword
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Hp
    1.5 hp
  • IP Rating
    IP55
  • Manufacturer Catalog Number
    00158XT3H145TC
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
  • Voltage
    575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)