Motion
00236XT3E56HC

WEG ELECTRIC CORP
00236XT3E56HC

3600 rpm, 208-230/460V, 56HC Frame, TEFC Enclosure
Mi Item #09133569
MFR #00236XT3E56HC
Price$1,985.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236XT3E56HC

3600 rpm, 208-230/460V, 56HC Frame, TEFC Enclosure
Mi Item #09133569
MFR #00236XT3E56HC

Mfr description
00236XT3E56HC 2HP 3600 230/460 EXPLOSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,985.61/each

Specifications

Dimensions

  • Frame Size
    56HC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    2 hp
  • Motor Supply Voltage
    208-230/460V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)