Motion
00318XT3E182JP

WEG ELECTRIC CORP
00318XT3E182JP

Explosion Proof (hazardou Location) Motor - 3 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #09133570
MFR #00318XT3E182JP
Price$2,891.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318XT3E182JP

Explosion Proof (hazardou Location) Motor - 3 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #09133570
MFR #00318XT3E182JP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,891.35/each

Specifications

Dimensions

  • Service Factor
    1.15
  • Weight
    123 lbs

Details

  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;V-Ring Shaft Slinger;Thermostat - 2 Wires 1 Per Phase 155°C
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1760 rpm
  • Description
    HP:3, F#182/4TZ, RPM:1800, 230/460V, TEFC
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6307 2RS
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.01 A, 8.02 A
  • Full Load Efficiency
    0.895
  • Full Load Torque
    8.95 ft-lbs
  • Hp
    3 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    K
  • kW
    2.2 kW
  • Manufacturer Catalog Number
    00318XT3E182JP
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206 2RS
  • Opposite Drive End Bearing Type
    Lip Seal
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V

Overview

Mfr description
00318XT3E182JP 3HP 1800 230/460 EXPLOSIO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought