Motion
00318XT3H182JP

WEG ELECTRIC CORP
00318XT3H182JP

Explosion Proof (hazardou Location) Motor - 3 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133571
MFR #00318XT3H182JP
List Price$2,891.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318XT3H182JP

Explosion Proof (hazardou Location) Motor - 3 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133571
MFR #00318XT3H182JP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,891.35/each for your price

Overview

Mfr description
00318XT3H182JP 3HP 1800 575 EXPLOSION PR

Specifications

  • Motor Category
    Explosion Proof
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    3.21 A
  • Full Load Efficiency
    0.895
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Motor Poles
    4
  • Starting Method
    Direct on line
  • kW
    2.2 kW
  • Drive End Bearing
    6307 2RS
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Type
    Lip Seal
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    121 lbs, 54.8847 kg
  • Full Load Torque
    8.95 ft-lbs;12.1346 N-m
  • Additional Details
    Vfd Service Certified;Flame Retention System;Accurate Machining On Terminal Box;High Mechanical Strength Screws
  • Hp
    3 hp
  • Manufacturer Catalog Number
    00318XT3H182JP
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6206 2RS
  • Voltage
    575 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text