Motion
00518XT3H184JP

WEG ELECTRIC CORP
00518XT3H184JP

Explosion Proof (hazardou Location) Motor - 5 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133573
MFR #00518XT3H184JP
List Price$2,933.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518XT3H184JP

Explosion Proof (hazardou Location) Motor - 5 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133573
MFR #00518XT3H184JP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,933.29/each for your price

Overview

Mfr description
00518XT3H184JP 5HP 1800 575 EXPLOSION PR

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Thermal Protection
    Thermostat
  • Full Load Efficiency
    0.895
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Motor Poles
    4
  • Starting Method
    Direct on line
  • Description
    HP:5, F#182/4TZ, RPM:1800, 575V, TEFC
  • kW
    3.7 kW
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6307 2RS
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP55
  • Group & Class
    Class I;Class II
  • Weight
    135 lbs
  • Full Load Torque
    15 ft-lbs
  • Additional Details
    Certified For Vfd Service;Flame Retention System;Accurate Machining On The Terminal Box;Screws With High Mechanical Strength;Cast Iron Frame;Dip And Bake Polyester Impregnation;Ral 5009 Painting;1/2 Key Balancing
  • Hp
    5 hp
  • Manufacturer Catalog Number
    00518XT3H184JP
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6206 2RS
  • Voltage
    575 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought