Motion
H311007111
AC Motor - 3 hp, 1800 rpm, 230/460 V, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133574
MFR #H311007111
Price$5,163.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Motor - 3 hp, 1800 rpm, 230/460 V, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133574
MFR #H311007111

Mfr description
H311007111 3HP 1800 230/460 HYDRODUTY, T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,163.93/each

Specifications

Dimensions

  • Frame Size
    184TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909522443032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)