Motion
H311007112
AC Motor - 5 hp, 1800 rpm, 230/460 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1725 rpm Base
MI ITEM #09133577
MFR #H311007112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Motor - 5 hp, 1800 rpm, 230/460 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1725 rpm Base
MI ITEM #09133577
MFR #H311007112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H311007112 5HP 1725 230/460 HYDRODUTY, T

Specifications

  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Base RPM
    1725 rpm
  • UPC_NO
    7909522442943
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought