Motion
.3336XS1B56C

WEG ELECTRIC CORP
.3336XS1B56C

3600 rpm, 115/208-230 V, 56C Frame, TEFC Enclosure
MI ITEM #09133583
MFR #.3336XS1B56C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.3336XS1B56C

3600 rpm, 115/208-230 V, 56C Frame, TEFC Enclosure
MI ITEM #09133583
MFR #.3336XS1B56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
.3336XS1B56C 0.33HP 3600 115/208-230 FRA

Specifications

  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text