Motion
.3318XS1B56C

WEG ELECTRIC CORP
.3318XS1B56C

1800 rpm, 115/208-230 V, 56C Frame, TEFC Enclosure
Mi Item #09133584
MFR #.3318XS1B56C
Price$1,252.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.3318XS1B56C

1800 rpm, 115/208-230 V, 56C Frame, TEFC Enclosure
Mi Item #09133584
MFR #.3318XS1B56C

Mfr description
.3318XS1B56C 0.33HP 1800 115/208-230 FRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,252.36/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1/3 hp
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)