Motion
00136XS1B56C

WEG ELECTRIC CORP
00136XS1B56C

3600 rpm, 115/208-230 V, 56C Frame, TEFC Enclosure
MI ITEM #09133588
MFR #00136XS1B56C
Price$1,197.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00136XS1B56C

3600 rpm, 115/208-230 V, 56C Frame, TEFC Enclosure
MI ITEM #09133588
MFR #00136XS1B56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,197.25/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1 hp
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
00136XS1B56C 1HP 3600 115/208-230 FRACTI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought