Motion
00118XS1B56C

WEG ELECTRIC CORP
00118XS1B56C

Explosion Proof (hazardou Location) Motor - 1 hp, 1800 rpm, 3 ph, 115 V, 208-230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133589
MFR #00118XS1B56C
List Price$1,828.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118XS1B56C

Explosion Proof (hazardou Location) Motor - 1 hp, 1800 rpm, 3 ph, 115 V, 208-230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133589
MFR #00118XS1B56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,828.51/each for your price

Overview

Mfr description
00118XS1B56C 1HP 1800 115/208-230 FRACTI

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 208-230 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Thermal Protection
    Thermally Protected
  • Motor Poles
    4
  • Description
    HP:1, F#56C, RPM:1800, 115/208-230V, TEFC
  • Description Keyword
    Explosion Proof
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    IP55
  • Hp
    1 hp
  • Additional Details
    Thermally Protected;Aluminum Endshields;Unassembled Aluminum Conduit Box Included
  • Mounting Type
    Foot
  • Overload Protector
    Automatic
  • Voltage
    115 V, 208 to 230 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text