Motion
00236XS1C56HC

WEG ELECTRIC CORP
00236XS1C56HC

Explosion Proof (hazardou Location) Motor - 2 hp, 3600 rpm, 1 ph, 208-230 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #09133591
MFR #00236XS1C56HC
Price$2,571.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236XS1C56HC

Explosion Proof (hazardou Location) Motor - 2 hp, 3600 rpm, 1 ph, 208-230 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #09133591
MFR #00236XS1C56HC

Mfr description
00236XS1C56HC 2HP 3600 208-230 FRACTIONA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,571.56/each

Specifications

Details

  • Additional Details
    Thermally Protected;Flameproof Motor;Rolled Steel Frame
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Description
    HP:2, F#56HC, RPM:3600, 208-230V, TEFC
  • Description Keyword
    Explosion Proof
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Single Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Hp
    2 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • Manufacturer Catalog Number
    00236XS1C56HC
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Thermally Protected
  • Voltage
    208 to 230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)