Motion
00118OS1BRBFBW56-S

WEG ELECTRIC CORP
00118OS1BRBFBW56-S

Motor - 1 hp, 1800 rpm, 1 ph, 115/208-230 V, W56 Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #09133601
MFR #00118OS1BRBFBW56-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118OS1BRBFBW56-S

Motor - 1 hp, 1800 rpm, 1 ph, 115/208-230 V, W56 Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #09133601
MFR #00118OS1BRBFBW56-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    W56

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
00118OS1BRBFBW56-S 1HP 1800 115/208-230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought