Motion
00312ET3HCT213T-W22

WEG ELECTRIC CORP
00312ET3HCT213T-W22

Definite Purpose Motor - 3 hp, 1200 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #09133672
MFR #00312ET3HCT213T-W22
Price$2,422.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00312ET3HCT213T-W22

Definite Purpose Motor - 3 hp, 1200 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #09133672
MFR #00312ET3HCT213T-W22

Mfr description
00312ET3HCT213T-W22 3HP 1200 575 AH, COO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,422.84/each

Specifications

Dimensions

  • Service Factor
    1.25
  • Weight
    121 lbs, 54.88 kg

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Right Side
  • Base RPM
    1200 rpm
  • Description
    HP:3, F#213T, RPM:1200, 575V, TEFC
  • Description Keyword
    Severe Duty
  • Drive End Bearing
    6308 2RS
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.53 A
  • Full Load Efficiency
    0.895
  • Full Load Torque
    13.4 ft-lbs;18.17 N-m
  • Hp
    3 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    K
  • kW
    2.2 kW
  • Manufacturer Catalog Number
    00312ET3HCT213T-W22
  • Motor Category
    Severe Duty
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6207 2RS
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • Voltage
    575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)