Motion
00512ET3HCT215T-W22

WEG ELECTRIC CORP
00512ET3HCT215T-W22

Definite Purpose Motor - 5 hp, 1200 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #09133673
MFR #00512ET3HCT215T-W22
List Price$2,765.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00512ET3HCT215T-W22

Definite Purpose Motor - 5 hp, 1200 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #09133673
MFR #00512ET3HCT215T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,765.56/each for your price

Overview

Mfr description
00512ET3HCT215T-W22 5HP 1200 575 AH, COO

Specifications

  • Motor Category
    Severe Duty
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.46 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Torque
    22.4 ft-lbs;30.37 N-m
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • kW
    3.7 kW
  • Full Load Efficiency
    0.895
  • Description
    HP:5, F#213/5T, RPM:1200, 575V, TEFC
  • Motor Orientation
    Horizontal;Vertical
  • Motor Poles
    6
  • Description Keyword
    Severe Duty
  • Starting Method
    Direct on line
  • Volts @ Frequency
    575 V at 60 Hz
  • Drive End Bearing
    6308 2RS
  • Shaft Rotation
    Bidirectional
  • Drive End Bearing Size
    6308
  • Opposite Drive End Bearing Size
    6207
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Type Of Bearing
    Double Sealed Ball
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    205 lbs, 92.99 kg
  • Hp
    5 hp
  • Additional Details
    Nema Premium Efficiency;Severe Duty;Cooling Tower;Foot-Mounted;Ic411 - Tefc;Double Impregnation Polyester;Tropicalized Painting;V'Ring De Bearing Seal;V'Ring Nde Bearing Seal
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    00512ET3HCT215T-W22
  • Model
    00512ET3HCT215T-W22
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6207 2RS
  • Voltage
    575 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text