Motion
01012ET3HCT256T-W22

WEG ELECTRIC CORP
01012ET3HCT256T-W22

Definite Purpose Motor - 10 hp, 1200 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #09133674
MFR #01012ET3HCT256T-W22
Price$5,015.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01012ET3HCT256T-W22

Definite Purpose Motor - 10 hp, 1200 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #09133674
MFR #01012ET3HCT256T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,015.21/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6209
  • Service Factor
    1.25
  • Weight
    289 lbs, 131.088 kg

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    1200 rpm
  • Description
    HP:10, F#254/6T, RPM:1200, 575V, TEFC
  • Description Keyword
    Severe Duty
  • Drive End Bearing
    6309 2RS C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    10.6 A
  • Full Load Efficiency
    0.91
  • Full Load Torque
    44.6 ft-lbs
  • Hp
    10 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    H
  • kW
    7.5 kW
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6209 2RS C3
  • Product Type
    Definite Purpose Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Voltage
    575 V

Overview

Mfr description
01012ET3HCT256T-W22 10HP 1200 575 AH, CO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought