Motion
05018ET3HCT326TF1-W2

WEG ELECTRIC CORP
05018ET3HCT326TF1-W2

Definite Purpose Motor - 50 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133676
MFR #05018ET3HCT326TF1-W2
Price$10,692.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
05018ET3HCT326TF1-W2

Definite Purpose Motor - 50 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133676
MFR #05018ET3HCT326TF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,692.19/each

Specifications

Dimensions

  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6212
  • Service Factor
    1.25
  • Weight
    597 lbs

Details

  • Additional Details
    Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester;Ral 5009 222E;1/2 Key Balancing
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:50, F#324/6T, RPM:1800, 575V, TEFC
  • Description Keyword
    Severe Duty
  • Drive End Bearing
    6312 2RS C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    47.4 A
  • Full Load Efficiency
    0.945
  • Full Load Torque
    148 ft-lbs
  • Hp
    50 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    G
  • kW
    37 kW
  • Manufacturer Catalog Number
    05018ET3HCT326TF1-W2
  • Motor Category
    Severe Duty
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6212 2RS C3
  • Product Type
    Definite Purpose Motors
  • Standards Met
    IP55, NEMA MG-1
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    575 V

Overview

Mfr description
05018ET3HCT326TF1-W2 50HP 1800 575 AH, C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought