Motion
05018ET3HCT326T-W22

WEG ELECTRIC CORP
05018ET3HCT326T-W22

Definite Purpose Motor - 50 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133677
MFR #05018ET3HCT326T-W22
Price$10,692.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
05018ET3HCT326T-W22

Definite Purpose Motor - 50 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133677
MFR #05018ET3HCT326T-W22

Mfr description
05018ET3HCT326T-W22 50HP 1800 575 AH, CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,692.19/each

Specifications

Dimensions

  • Service Factor
    1.25
  • Weight
    597 lbs, 270.795 kg

Details

  • Additional Details
    Nema Premium Efficiency;Severe Duty;Cooling Tower;Foot-Mounted;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    1800 rpm
  • Description
    HP:50, F#324/6T, RPM:1800, 575V, TEFC
  • Description Keyword
    Cooling Tower
  • Drive End Bearing
    6312 2RS C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.945
  • Full Load Torque
    148 ft-lbs;200.66 N-m
  • Hp
    50 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    37 kW
  • Manufacturer Catalog Number
    05018ET3HCT326T-W22
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6212 2RS C3
  • Product Type
    Definite Purpose Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Voltage
    575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)