Motion
06018ET3ECT364TF1-W2

WEG ELECTRIC CORP
06018ET3ECT364TF1-W2

Definite Purpose Motor - 60 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133678
MFR #06018ET3ECT364TF1-W2
Price$15,490.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
06018ET3ECT364TF1-W2

Definite Purpose Motor - 60 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133678
MFR #06018ET3ECT364TF1-W2

Mfr description
06018ET3ECT364TF1-W2 60HP 1800 230/460 A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,490.45/each

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Opposite Drive End Bearing Size
    6314
  • Service Factor
    1.25
  • Weight
    848 lbs, 384.6 kg

Details

  • Additional Details
    Severe Duty;Nema Premium Efficiency;Cooling Tower;Foot-Mounted;Ic411 - Tefc;Cast Iron Frame;Constant Resin Flow Impregnation;Sae 1040/45 Carbon Steel Shaft;Ral 5009 Painting;Tropicalized Painting;Wseal Bearing Seals
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:60, F#364/5T, RPM:1800, 230/460V, TEFC
  • Description Keyword
    Severe Duty
  • Drive End Bearing
    6314 2RS C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    143 A;71.6 A
  • Full Load Efficiency
    0.95
  • Full Load Torque
    177 ft-lbs
  • Hp
    60 hp;45 kW
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    G
  • kW
    45 kW;60 hp
  • Manufacturer Catalog Number
    06018ET3ECT364TF1-W2
  • Motor Category
    Severe Duty
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6314 2RS C3
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    Yes
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Double Sealed Ball
  • Voltage
    230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)