Motion
06018ET3HCT364T-W22

WEG ELECTRIC CORP
06018ET3HCT364T-W22

Definite Purpose Motor - 60 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133680
MFR #06018ET3HCT364T-W22
List Price$15,490.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
06018ET3HCT364T-W22

Definite Purpose Motor - 60 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133680
MFR #06018ET3HCT364T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,490.45/each for your price

Overview

Mfr description
06018ET3HCT364T-W22 60HP 1800 575 AH, CO

Specifications

  • Motor Category
    Severe Duty
  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    57.3 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Torque
    177 ft-lbs;240 N-m
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • kW
    45 kW
  • Full Load Efficiency
    0.95
  • Description
    HP:60, F#364/5T, RPM:1800, 575V, TEFC
  • Description Keyword
    Severe Duty
  • Starting Method
    Direct on line
  • Drive End Bearing
    6314 2RS C3
  • Drive End Bearing Size
    6314
  • Opposite Drive End Bearing Size
    6314
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    864 lbs, 391.9 kg
  • Hp
    60 hp
  • Additional Details
    Severe Duty;Cooling Tower;Nema Premium Efficiency;Cast Iron Frame;Wseal De Bearing Seal;Wseal Nde Bearing Seal;Constant Resin Flow Impregnation;Tropicalized Painting
  • Manufacturer Catalog Number
    06018ET3HCT364T-W22
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6314 2RS C3
  • Voltage
    575 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text