Motion
00158ET3EPM143/5Y-W2

WEG ELECTRIC CORP
00158ET3EPM143/5Y-W2

AC Motor - 1-1/2 hp, 1800 rpm, 230/460 V, 145Y Frame, TEAO (Totally Enclosed Air Over) Enclosure
MI ITEM #09133702
MFR #00158ET3EPM143/5Y-W2
Price$1,124.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00158ET3EPM143/5Y-W2

AC Motor - 1-1/2 hp, 1800 rpm, 230/460 V, 145Y Frame, TEAO (Totally Enclosed Air Over) Enclosure
MI ITEM #09133702
MFR #00158ET3EPM143/5Y-W2

Mfr description
00158ET3EPM143/5Y-W2 1.5HP 1800 230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,124.81/each

Specifications

Dimensions

  • Frame Size
    145YZ

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Motor Category
    Pad Mount Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909322567501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)