Motion
00136ET3EJPRW56C-S

WEG ELECTRIC CORP
00136ET3EJPRW56C-S

3600 rpm, 3 ph, 230/460 V, 190-220/380-415 V, W56C Frame, TEFC Enclosure
MI ITEM #09133723
MFR #00136ET3EJPRW56C-S
Your Price$673.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00136ET3EJPRW56C-S

3600 rpm, 3 ph, 230/460 V, 190-220/380-415 V, W56C Frame, TEFC Enclosure
MI ITEM #09133723
MFR #00136ET3EJPRW56C-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$673.74/each(List $774.80)

Overview

Mfr description
00136ET3EJPRW56C-S 1HP 3600 230/460 JET

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190-220/380-415 V, 230/460 V
  • Frame Size
    W56C
  • Enclosure Type
    TEFC
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought