Motion
02018OT3E256JMV-S

WEG ELECTRIC CORP
02018OT3E256JMV-S

Motor - 20 hp, 1800 rpm, 3 ph, 230/460 V, 254/6JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #09133789
MFR #02018OT3E256JMV-S
Price$4,703.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02018OT3E256JMV-S

Motor - 20 hp, 1800 rpm, 3 ph, 230/460 V, 254/6JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #09133789
MFR #02018OT3E256JMV-S

Mfr description
02018OT3E256JMV-S 20HP 1800 230/460 CCP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,703.47/each

Specifications

Dimensions

  • Frame Size
    254/6JM

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909323135716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)