Motion
35018OP3GFP447/9TSW4

WEG ELECTRIC CORP
35018OP3GFP447/9TSW4

Motor - 350 hp, 1800 rpm, 3 ph, 460 V, 447/9TS Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #09133796
MFR #35018OP3GFP447/9TSW4
List Price$41,578.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
35018OP3GFP447/9TSW4

Motor - 350 hp, 1800 rpm, 3 ph, 460 V, 447/9TS Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #09133796
MFR #35018OP3GFP447/9TSW4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41,578.29/each for your price

Overview

Mfr description
35018OP3GFP447/9TSW4 350HP 1800 460 FIRE

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    350 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    447/9TS
  • Enclosure Type
    ODP (Open Drip-Proof)
  • UPC_NO
    7909492116622
  • Motor Category
    Fire Pump Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text