Motion
20030EP3OFP447TS-W22

WEG ELECTRIC CORP
20030EP3OFP447TS-W22

Motor - 200 hp, 3000 rpm, 3 ph, 380/415 V, 445/7TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #09133864
MFR #20030EP3OFP447TS-W22
Price$40,807.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
20030EP3OFP447TS-W22

Motor - 200 hp, 3000 rpm, 3 ph, 380/415 V, 445/7TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #09133864
MFR #20030EP3OFP447TS-W22

Mfr description
20030EP3OFP447TS-W22 200HP 3000 380-415
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,807.16/each

Specifications

Dimensions

  • Frame Size
    445/7TS

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    200 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    380/415 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3000 rpm
  • UPC_NO
    7894171322053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)