Motion
00218ES1RFD182T-W22

WEG ELECTRIC CORP
00218ES1RFD182T-W22

Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182/4T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133868
MFR #00218ES1RFD182T-W22
List Price$1,440.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ES1RFD182T-W22

Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182/4T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133868
MFR #00218ES1RFD182T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,440.21/each for your price

Overview

Mfr description
00218ES1RFD182T-W22 2HP 1800 115/230V FD

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    182/4T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • UPC_NO
    7909492753544
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought