Motion
00718ES1DFD215T-W22

WEG ELECTRIC CORP
00718ES1DFD215T-W22

Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133872
MFR #00718ES1DFD215T-W22
Your Price$2,222.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718ES1DFD215T-W22

Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133872
MFR #00718ES1DFD215T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,222.61/each(List $2,667.13)

Overview

Mfr description
00718ES1DFD215T-W22 7.5HP 1800 230V FD.

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • UPC_NO
    7909323815908
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text