Motion
00718ES1DFD215Z-W22

WEG ELECTRIC CORP
00718ES1DFD215Z-W22

Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230 V, 215TZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133873
MFR #00718ES1DFD215Z-W22
Price$2,667.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718ES1DFD215Z-W22

Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230 V, 215TZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133873
MFR #00718ES1DFD215Z-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,667.13/each

Specifications

Dimensions

  • Frame Size
    215TZ

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909492730903

Overview

Mfr description
00718ES1DFD215Z-W22 7.5HP 1800 230V FD.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought