Motion
00158ES1RAD56N

WEG ELECTRIC CORP
00158ES1RAD56N

Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56N Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #09133879
MFR #00158ES1RAD56N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00158ES1RAD56N

Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56N Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #09133879
MFR #00158ES1RAD56N

Mfr description
00158ES1RAD56N 1.5HP 1800 115/230 FD. TE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56N

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    Auger Drive Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909492272687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)