Motion
00336AP1DGD145TZ-S

WEG ELECTRIC CORP
00336AP1DGD145TZ-S

Definite Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #09133880
MFR #00336AP1DGD145TZ-S
List Price$1,658.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336AP1DGD145TZ-S

Definite Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #09133880
MFR #00336AP1DGD145TZ-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,658.98/each for your price

Overview

Mfr description
00336AP1DGD145TZ-S 1.5-3HP 3600 230 FD.

Specifications

  • Motor Category
    Farm Duty
  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.4 A, 7.51 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3600 rpm
  • Full Load Torque
    2.22 ft-lbs;4.53 ft-lbs
  • Thermal Protection
    Thermostat
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Electrical Type
    Single Phase
  • KVA Code
    R
  • kW
    1.1 kW;1.5 hp
  • Full Load Efficiency
    0.732
  • Description
    HP:1.5-3.0, F#143/5TZ, RPM:3600, 230V, TEAO
  • Motor Poles
    2
  • Description Keyword
    Farm Duty
  • Starting Method
    Direct on line
  • Drive End Bearing
    6205 ZZ
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    41 lbs
  • Hp
    1.5 hp
  • Additional Details
    Rolled Steel;Dip And Bake Polyester;Rubber;Automatic;Sae 1040/45 Carbon Steel;Ral 7031 207N (Iso 12944 - C2);In The Endshield;Without Fan Cover;Bearing Cap;Carbon Steel;Thermostat - 2 Wires 1 Per Phase 155°C;1/2 Key;V'Ring
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6202 ZZ
  • Voltage
    230 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text