Motion
00456AP1DGD145TZ-S

WEG ELECTRIC CORP
00456AP1DGD145TZ-S

Motor - 3 hp / 4-1/2 hp, 3600 rpm, 1 ph, 230 V, 145TZ Frame, TEAO (Totally Enclosed Air Over) Enclosure
MI ITEM #09133881
MFR #00456AP1DGD145TZ-S
Price$1,868.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00456AP1DGD145TZ-S

Motor - 3 hp / 4-1/2 hp, 3600 rpm, 1 ph, 230 V, 145TZ Frame, TEAO (Totally Enclosed Air Over) Enclosure
MI ITEM #09133881
MFR #00456AP1DGD145TZ-S

Mfr description
00456AP1DGD145TZ-S 3-4.5HP 3600 230 FD.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,868.63/each

Specifications

Dimensions

  • Frame Size
    145TZ

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Motor Category
    Grain Dryer Motor
  • Motor Horsepower
    3 hp / 4-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909492977483

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)