Motion
00736AP1DGD182TZ-S

WEG ELECTRIC CORP
00736AP1DGD182TZ-S

Definite Purpose Motor - 5 hp, 3600 rpm, 1 ph, 230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #09133882
MFR #00736AP1DGD182TZ-S
Price$2,362.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00736AP1DGD182TZ-S

Definite Purpose Motor - 5 hp, 3600 rpm, 1 ph, 230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #09133882
MFR #00736AP1DGD182TZ-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,362.67/each

Specifications

Dimensions

  • Service Factor
    1
  • Weight
    83 lbs

Details

  • Additional Details
    Class F Insulation;Ip55;Rolled Steel;V'Ring
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    3600 rpm
  • Drive End Bearing
    6206 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Single Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.829
  • Full Load Torque
    7.4 ft-lbs
  • Hp
    5 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    3.7 kW
  • Manufacturer Catalog Number
    00736AP1DGD182TZ-S
  • Motor Category
    Farm Duty
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6205 ZZ
  • Product Type
    Definite Purpose Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Thermostat
  • Voltage
    230 V

Overview

Mfr description
00736AP1DGD182TZ-S 5-7.5HP 3600 230 FD.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought