Motion
01036AP1DGD182TZ-S

WEG ELECTRIC CORP
01036AP1DGD182TZ-S

Definite Purpose Motor - 10 hp, 3600 rpm, 1 ph, 230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #09133883
MFR #01036AP1DGD182TZ-S
List Price$2,439.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01036AP1DGD182TZ-S

Definite Purpose Motor - 10 hp, 3600 rpm, 1 ph, 230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #09133883
MFR #01036AP1DGD182TZ-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,439.25/each for your price

Overview

Mfr description
01036AP1DGD182TZ-S 7.5-10HP 3600 230 FD.

Specifications

  • Motor Category
    Farm Duty
  • Motor Phase
    1 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Full Load Current
    39.5 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3600 rpm
  • Full Load Torque
    15 ft-lbs
  • Thermal Protection
    Thermostat
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Electrical Type
    Single Phase
  • KVA Code
    J
  • kW
    7.5 kW
  • Full Load Efficiency
    0.85
  • Description
    HP:10, F#182/4TZ, RPM:3600, 230V, TEAO
  • Motor Poles
    2
  • Description Keyword
    Farm Duty
  • Starting Method
    Direct on line
  • Volts @ Frequency
    230 V at 60 Hz
  • Drive End Bearing
    6206 ZZ
  • Type Of Bearing
    Ball
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    99.2 lbs
  • Hp
    10 hp
  • Additional Details
    Grain Dryer - Axial;Farm Duty;Rolled Steel;Thermostat - 2 Wires 1 Per Phase 155°C;V'Ring Shaft Slinger;Rubber Automatic Drain;Bearing Cap
  • Manufacturer Catalog Number
    01036AP1DGD182TZ-S
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6205 ZZ
  • Voltage
    230 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text