Motion
IN-2404
IN-2404 BRACKET,WORKMAN RESCUER/WINCH
MI ITEM #09133984
MFR #IN-2404
Price$983.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN-2404 BRACKET,WORKMAN RESCUER/WINCH
MI ITEM #09133984
MFR #IN-2404

Mfr description
IN-2404 BRACKET,WORKMAN RESCUER/WINCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$983.65/each

Specifications

Dimensions

  • Height
    5.1180 in, 130 mm
  • Length
    10.5120 in, 267 mm
  • Width
    6.3780 in, 162 mm

Details

  • Color
    Silver
  • Type
    Mounting Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)