Motion
10-CDG1FN25-75Z-B53Z

SMC CORP OF AMERICA
10-CDG1FN25-75Z-B53Z

10/11/21/22-C(D)G1, Air Cylinder, Double Acting Single Rod, Clean Room
Mi Item #09134203
MFR #10-CDG1FN25-75Z-B53Z
Price$154.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDG1FN25-75Z-B53Z

10/11/21/22-C(D)G1, Air Cylinder, Double Acting Single Rod, Clean Room
Mi Item #09134203
MFR #10-CDG1FN25-75Z-B53Z

Mfr description
10-CDG1FN25-75Z-B53Z
  • Double acting single rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
  • Strokes from 20mm through 300mm depending on bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.05/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    75 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Clean Series
    Relief Type
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Front flange
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)