Motion
SFS-12W-32H-40H

ZERO MAX
SFS-12W-32H-40H

SFS SIZE 12W 32mm BORE WITH KWY x 40mm BORE WITH K
MI ITEM #09134214
MFR #SFS-12W-32H-40H
Price$2,426.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SFS-12W-32H-40H

SFS SIZE 12W 32mm BORE WITH KWY x 40mm BORE WITH K
MI ITEM #09134214
MFR #SFS-12W-32H-40H

Mfr description
SFS-12W-32H-40H PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,426.78/each

Specifications

Dimensions

  • Outside Diameter
    126 mm
  • Overall Length
    127 mm

Details

  • Product Type
    Disc Coupling Hubs
  • Series
    SFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)