Motion
54239 1.5" DISC CUBITRON II 40 GRIT EDP# 7100077038

3M
54239 1.5" DISC CUBITRON II 40 GRIT EDP# 7100077038

Quick Change Disc - 1.5000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 40+ Grit, Red Color
MI ITEM #09134342
MFR #54239 1.5" DISC CUBITRON II 40 GRIT EDP# 7100077038
Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54239 1.5" DISC CUBITRON II 40 GRIT EDP# 7100077038

Quick Change Disc - 1.5000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 40+ Grit, Red Color
MI ITEM #09134342
MFR #54239 1.5" DISC CUBITRON II 40 GRIT EDP# 7100077038

Mfr description
54239 1.5" DISC CUBITRON II 40 GRIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.92/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    1.5000 in
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deflashing, Surface Finishing
  • Attachment Method
    TR
  • Backing Material
    Poly-Cotton
  • Color
    Red
  • Grit Number
    40+
  • Manufacturer Upc Number
    00051141542393
  • Max Rpm
    30000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00051141542393

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)