Motion
7100150106 47110H1-DC EYEWEAR

3M
7100150106 47110H1-DC EYEWEAR

3M™ Over-the-Glass Eyewear Anti-Scratch, 47110H1-DC, Clear, Clear Lens
MI ITEM #09134344
MFR #7100150106 47110H1-DC EYEWEAR
Your Price$4.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100150106 47110H1-DC EYEWEAR

3M™ Over-the-Glass Eyewear Anti-Scratch, 47110H1-DC, Clear, Clear Lens
MI ITEM #09134344
MFR #7100150106 47110H1-DC EYEWEAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.33/each(List $4.98)

Overview

Mfr description
7100150106 47110H1-DC EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable lens helps provide limited protection from light to moderate impact hazards
  • Accommodates most personal eyewear
  • Lightweight, durable design
  • Scratch-resistant coating helps keep vision clear
  • Impact-resistant lens blocks 99.9% of UV rays
  • Excellent protection option for those who wear prescription eyewear
  • Great for use indoors and outdoors
  • Easy-care design cleans with soap and water or a soft cloth
  • Meets the requirements of ANSI Z87.1 (Model #47110 only: also meets CSA Z94.3)
  • Clear lens provides excellent visibility
  • Lens Color: Clear

Specifications

  • Lens Material
    Polycarbonate
  • Frame Style
    Wraparound
  • UV Protection
    Yes
  • Manufacturer Upc Number
    00076308729943
  • UPC_NO
    00076308729943
  • Weight
    0.132 lb
  • Frame Color
    Clear
  • Frame Color Family
    Transparent
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text