Motion
33-G115/XS
Seamless Knit for General Duty - XS or Size 6 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Polyester Material
Mi Item #09135116
MFR #33-G115/XS
Price$1.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - XS or Size 6 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Polyester Material
Mi Item #09135116
MFR #33-G115/XS

Mfr description
33-G115XS GLOVE
  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.01/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    63 cm
  • Men'S Size
    XS
  • Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Assembly, Automotive
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Gray
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    General Purpose
  • EN388
    3121
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly, Automotive
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    Gray
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    33- G115/XS
  • Manufacturer Upc Number
    616314124877
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    G Pxp
  • Protection Type
    General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    33- G115
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314124877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)