Overview
Mfr description
KFG2L1008-02S
- Stainless steel 316 metric size insert fitting
- Connection thread: R, Rc
- Fluid temperature: -65 to 260°C (swivel elbow -5 to 150°C)
- Applicable tube material: FEP, PFA, modified PTFE, nylon, soft nylon, polyolefin, polyurethane, soft polyurethane, hard polyurethane, soft polyolefin, antistatic soft nylon, antistatic polyurethane
- Grease-free
- This product is not intended for use in potable water systems
Specifications
- Country of OriginJP
- SeriesKFG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data