Motion
63210-00A
Self-retracting Lanyards, Lifeline & Fall Limiter - Galvanized Steel Material
MI ITEM #09135466
MFR #63210-00A
Your Price$1,649.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - Galvanized Steel Material
MI ITEM #09135466
MFR #63210-00A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,649.14/each(List $1,978.97)

Overview

Mfr description
63210-00A SRL GALV. CABLE, V-TEC 10M/33'

Specifications

  • Type
    Standard Cable SRL
  • Line Material
    Galvanized Steel
  • Standards Met
    ANSI/ASSP Z359.14-2021
  • ANSI Rating
    Z359.14-2021
  • Number Of Legs
    1
  • Lifeline Material
    Galvanized Steel
  • Overall Length
    30 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text