Motion
63410-00A
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , Galvanized Steel Material
Mi Item #09135468
MFR #63410-00A
Price$2,076.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , Galvanized Steel Material
Mi Item #09135468
MFR #63410-00A

Mfr description
63410-00A SRL CABLE, V-EDGE 10M/33' V-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,076.18/each

Specifications

Dimensions

  • Overall Length
    30 ft

Details

  • ANSI Rating
    Z359.14-2021
  • Capacity
    310 lbs
  • Color
    Clear
  • Lifeline Material
    Galvanized Steel
  • Line Material
    Galvanized Steel
  • Number Of Legs
    1
  • Standards Met
    ANSI/ASSP Z359.14-2021
  • Type
    SRL Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)