Motion
63415-00A
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 50 ft, 15.24 m Long, Small Snap Hook w, Swivel End Connection, Galvanized Steel Material
Mi Item #09135469
MFR #63415-00A
Price$2,785.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 50 ft, 15.24 m Long, Small Snap Hook w, Swivel End Connection, Galvanized Steel Material
Mi Item #09135469
MFR #63415-00A

Mfr description
63415-00A SRL CABLE, V-EDGE 15M/50' V-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,785.83/each

Specifications

Dimensions

  • Diameter
    0.1880 in, 5 mm
  • Length
    50 ft, 15.24 m
  • Line Width Or Diameter
    0.1880 in | 5 mm
  • Overall Length
    50 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI, ASSP Z359.14-2021
  • Capacity
    310 lbs
  • Color
    Clear
  • Harness Connection
    Snap Hook
  • Housing Material
    Polycarbonate
  • Lanyard End Connection
    Small Snap Hook w, Swivel
  • Lifeline Material
    Galvanized Steel
  • Material
    Galvanized Steel Cable with Polycarbonate Housing
  • Number Of Legs
    1
  • Standards Met
    ANSI, ASSP Z359.14-2021
  • Type
    SRL
  • Unit Connector
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)